Avantor® ACE® CN, HPLC Columns, 3 µm
Supplier: Avantor
Certificates
About this item
These Avantor® ACE® CN columns provide great reproducibility and column lifetime.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Can be used under both reversed phase and normal phase conditions
- Capillary to preparative dimensions
- Wide range of particle sizes (2 µm to 10 µm) and complementary phases
- Useful for the separation of polar analytes and compounds with double and triple bonds
- Method validation kits contain three different batches of the same phase - available on request
These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative. These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
Specifications
- Catalog No:
- ACE-114-0502
- ACE-114-0102GD
- ACE-114-1546
- ACE-114-1046
- ACE-114-1503
- ACE-114-7546
- ACE-114-1504
- ACE-114-1003
- ACE-114-0546
- ACE-114-1502
- ACE-114-0103GD
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- 5,5%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 276 bar
- 276 bar
- 276 bar
- 276 bar
- 276 bar
- 276 bar
- 276 bar
- 276 bar
- 276 bar
- pH range:
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- 2 - 7
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- L10
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)