Order Entry
Czech Republic
ContactUsLinkComponent
Avantor® ACE® Excel® C18-HL, HPLC/UHPLC Columns, Analytical, 5 µm
Avantor® ACE® Excel® C18-HL, HPLC/UHPLC Columns, Analytical, 5 µm
Catalog # EXL-321-2546U
Supplier:  Avantor
   Low Manufacturing Impact
undefined
Avantor® ACE® Excel® C18-HL, HPLC/UHPLC Columns, Analytical, 5 µm
Catalog # EXL-321-2546U
Supplier:  Avantor
   Low Manufacturing Impact

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,60 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Max. pressure:
    1000 bar
  • Length:
    250 mm
  • Seq:
    24
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Endcapped:
    Yes
  • USP code:
    L1
  • pH range:
    2,0 - 8,0
  • Surface area:
    400 m²/g
  • Carbon load:
    20,0%
  • Phase:
    C18-HL
  • Pk:
    1

Specifications

About this item

Avantor® ACE® Excel® C18-HL columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (3 and 5 µm) and complementary phases
  • Especially suited for preparative work due to higher carbon load
  • Method validation kits contain three different batches of the same phase - available on request

These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.

Guard cartridges, ACE HPLC guard holder may be required

Product Information