Dunnage rack, heavy-duty
METOHP52K3
- Description:Heavy duty dunnage racks
- Material:Metroseal 3
- W×D×H:760×610×368 mm
- Pk:1
- Weight:14 kg
These heavy duty tubular construction is designed to withstand impact and hold heavy loads.
- Removable top mat lifts off for cleaning
- Sturdy: posts and shelves mean fast, easy assembly and secure locking
- Space Saving: platforms to store bulky items off the floor in less space than if regular shelving were used
Construction: Metroseal 3 epoxy with Microban.
: Supplied with mat, cap and leveling bolt.