Qualitative filter papers, technical, smooth, grade 3 w
Supplier: Sartorius
Certificates
About this item
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Medium fast rate of filtration. Used for boric acid solution; essences; hair tonics; eau de cologne; tinctures.
Specifications
- Catalog No:
- SARTFT-3-308-270
- SARTFT-3-308-320
- SARTFT-3-308-240
- SARTFT-3-308-185
- SARTFT-3-308-090
- SARTFT-3-308-070
- SARTFT-3-308-055
- SARTFT-3-308-150
- SARTFT-3-308-125
- SARTFT-3-308-110
- SARTFT-4-308-150
- SARTFT-4-308-125
- SARTFT-4-308-110
- SARTFT-4-308-320
- SARTFT-4-308-270
- SARTFT-4-308-240
- SARTFT-4-308-185
- 515-1620
- Grade:
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- 3 w
- Weight:
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- 65 g/m²
- Thickness:
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- 0,14 mm
- Particle retention:
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- 9 - 13 µm
- Filtration speed:
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- 15 s
- Wet burst strength:
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
- 15 kPa
Specifications
Frequently Bought Together