Glass microfibre filters without binder, grade MN GF-4
MN GF-4 is a binder-free glass fibre filter paper with good loading capacity and high flow rates.
- Very high flow rate
- Thick filter paper
- Excellent loading capacity
- Catalog No:
- MANA4140047
- MANA414005
- MANA414007
- MANA414009
- MANA414011
- MANA414012
- MANA414015
- MANA414018
- MANA414024
- MANA4140025
- MANA414027
- MANA4140037
- MANA4140045
- MANA4140015
- Weight:
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- Thickness:
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- 0,6 mm
- Particle retention:
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- 1,4 μm
- Filtration speed:
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- 5 s (air)
- Max. temperature:
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
- 500 °C
Frequently Bought Together