Order Entry
Czech Republic
ContactUsLinkComponent
Transport and Storage Boxes, PP
Transport and Storage Boxes, PP
Catalog # KOEH2-1145
Transport and Storage Boxes, PP
Catalog # KOEH2-1145

Specifications

  • W×D×H ext.:
    600×400×220 mm
  • Capacity:
    40 l
  • Pk:
    1
  • W×D×H int.:
    565×365×210 mm

Specifications

About this item

Transport and storage box made of grey PP. Closed bottom and sides.

  • According to Euronorm measures
  • Resistant against acids and basics
  • Temperature resistant from –30 to 80 °C
  • Stackable