Order Entry
Czech Republic
ContactUsLinkComponent
Temperature Indicating Crayons, THERMAX
Temperature Indicating Crayons, THERMAX
Catalog # KLEI1216192
Supplier:  KLEINFELD
Temperature Indicating Crayons, THERMAX
Catalog # KLEI1216192
Supplier:  KLEINFELD

Specifications

  • Description:
    Temperature indicating crayons
  • Pk:
    1 SET

Specifications

About this item

Crayons change the colour depending on temperature.

  • Colour changes from orange to black/grey/beige with measuring point 245/335/505 °C respectively
  • Irreversible

Range: 120 to 600° C
Tolerance: ±5 °C
Length: 77 mm