Order Entry
Czech Republic
ContactUsLinkComponent
 
Cell washer, CW 3
 
undefined
Cell washer, CW 3

 

  • Catalog No:
  • 521-2652
  • 720-2858
  • Model:
  • CW 3
  • CW 3
  • Max. capacity:
  • 24 tubes (12×75 mm or 10×75 mm)
  • 24 tubes (12×75 mm or 10×75 mm)
  • Speed:
  • Max. RCF: 1180 ×g (Centrifuge), 190 ×g (Wash)
    Max. speed: 3000 min⁻¹ (Centrifuge), 1200 min⁻¹ (Wash), 350 - 500 min⁻¹ (Decant)
  • Max. RCF: 1180 ×g (Centrifuge), 190 ×g (Wash)
    Max. speed: 3000 min⁻¹ (Centrifuge), 1200 min⁻¹ (Wash), 350 - 500 min⁻¹ (Decant)
  • Temperature:
  • Ambient temperature 2...35 °C
  • Ambient temperature 2...35 °C
  • Timer:
  • Automatic: 1 - 99 seconds in 1-second increments
    Manual: 1 - 999 seconds in 1-second increments
  • Automatic: 1 - 99 seconds in 1-second increments
    Manual: 1 - 999 seconds in 1-second increments
  • Display:
  • 4-stage display: wash/centrifuge/decant/agitate
  • 4-stage display: wash/centrifuge/decant/agitate
  • Noise level:
  • <53 db(A)
  • <53 db(A)
  • Electrical:
  • 220/230 V 50/60 Hz
  • 220/230 V 50/60 Hz
  • Power supply:
  • 220 - 230 V, 50/60 Hz
  • 220 - 230 V, 50/60 Hz
  • W×D×H:
  • 370×450×410 mm
  • 370×450×410 mm
  • Dimensions:
  • 16,1×14,6×17,7"(41×37×45 cm)
  • 16,1×14,6×17,7"(41×37×45 cm)
  • Weight:
  • 28 kg
  • 28 kg

 

 

 

Rotors