Order Entry
Czech Republic
ContactUsLinkComponent
Safety spectacles, Cobra
Safety spectacles, Cobra
Catalog # BOLECOBPSI
Supplier:  Bollé Safety
undefined
Safety spectacles, Cobra
Catalog # BOLECOBPSI
Supplier:  Bollé Safety

Specifications

  • Type:
    Anti-UV (2C-1,2), anti-fog, anti-scratch
  • Colour:
    Black
  • Seq:
    02
  • Lenses:
    Clear PC
  • Pk:
    1

Specifications

About this item

Cobra spectacles are esential all rounder with a 180° view panoramic visual field. Available as temple or strap and foam version with interchangeable foam. The option of swapping the temples for an adjustable strap and foam seal means COBRA is a highly versatile model.

  • Non-slip bridge and temples
  • Clear, coated PC lens with anti-fog and anti-scratch properties
  • Pivoting temples

Weight: 25 g

Certifications: EN 166, EN 170