Order Entry
Czech Republic
ContactUsLinkComponent
 
Volumetric flasks, class A, glass, snap cap, KIMBLE®
Catalog # KIML28008-10
Supplier:  KIMBLEKONTES
Volumetric flasks, class A, glass, snap cap, KIMBLE®
Catalog # KIML28008-10
Supplier:  KIMBLEKONTES

Specifications

  • Capacity:
    10 ml
  • Height:
    85 mm
  • Pk:
    12
  • Tolerance:
    ±0,02 ml

Specifications

About this item

Manufactured from 33 expansion, low extractable borosilicate glass, KIMAX®.

  • Calibrated to contain
  • With a polyethylene snap cap

They are designed from ASTM Specification E288, Class A requirements. Glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.