Micro spoon spatula
Catalog # SCNG252
Supplier: SCHNEIDER GERD
Specifications
- Length:150 mm
- Blade width:6 mm
- Pk:1
- Spoon size:5×9 mm
- Blade length:45 mm
Specifications
About this item
Flat spatula blade on one side and microplate on the other.