Order Entry
Czech Republic
ContactUsLinkComponent
Portable cart, Logic®
Portable cart, Logic®
Catalog # LBCP8022000
Supplier:  LABCONCO
undefined
Portable cart, Logic®
Catalog # LBCP8022000
Supplier:  LABCONCO

Specifications

  • Description:
    Logic® cart
  • W×D×H:
    635×483×686 mm
  • Pk:
    1
  • Weight:
    22,7 kg

Specifications

About this item

Handy cart stores lab supplies and may be moved easily to within reach of the user working at a bench, fume hood or biological safety cabinet. Three right side compartments accommodate pipettes and other supplies. Top left side compartment with front panel cutouts accommodates boxes of wipes and gloves. The hinged panel may be pivoted down for loading. Drawer holds a variety of miscellaneous small instruments and supplies. Open storage area in bottom holds larger equipment and supplies. Work surface and bottom are constructed of corrosion-resistant white high density polyethylene that is easy to clean. Remaining components are constructed of corrosion-resistant white ABS.

  • Work surface has handle cutouts in front and right hand side for easy access
  • Fully assembled with 5 cm castors provide mobility