Order Entry
Czech Republic
ContactUsLinkComponent
 
Carboys, narrow neck, with screw cap, SP Bel-Art
Catalog # BELAF107950000
undefined
Carboys, narrow neck, with screw cap, SP Bel-Art
Catalog # BELAF107950000

Specifications

  • Ext.Ø:
    280 mm
  • Thread:
    83 mm
  • Capacity:
    20 l
  • Height:
    498 mm
  • Pk:
    1

Specifications

About this item

PE, with screw cap.

  • Easy grip handles
  • Leakproof transportation

Ideal for storage and transportation.