Order Entry
Czech Republic
ContactUsLinkComponent
Capillary columns, DB-35ms
Capillary columns, DB-35ms
Catalog # HEWL122-3832UI
Supplier:  Agilent
undefined
Capillary columns, DB-35ms
Catalog # HEWL122-3832UI
Supplier:  Agilent

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Length:
    30 m
  • Seq:
    176
  • Phase:
    DB-35ms Ultra Inert
  • Pk:
    1

Specifications

About this item

These columns are ideal for confirmational analyses. They have very low bleed characteristics, ideal for GC/MS.

  • Mid-polarity
  • Extended temperature limit of 340/360 °C
  • Excellent inertness for active compounds
  • Bonded and cross-linked
  • Solvent rinsable

(35%-Phenyl)-methylpolysiloxane.