Order Entry
Czech Republic
ContactUsLinkComponent
Capillary columns, HP-FFAP
Capillary columns, HP-FFAP
Catalog # 558-0399
Supplier:  Agilent
undefined
Capillary columns, HP-FFAP
Catalog # 558-0399
Supplier:  Agilent

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    1,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    10 m
  • Seq:
    19
  • Phase:
    HP-FFAP
  • Pk:
    1

Specifications

About this item

These columns are designed for the analysis of volatile fatty acids and phenols.

  • High polarity
  • Temperature range from 60 to 240/250 °C
  • Bonded and cross-linked
  • Solvent rinsable

Nitroterephthalic acid modified polyethylene glycol.