Capillary columns, Carbowax 20M
Catalog # HEWL112-2032
Supplier: Agilent
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:On 7" cage
- Length:30 m
- Seq:01
- Phase:Carbowax 20M
- Pk:1
Specifications
About this item
Polyethylene glycol column
- Ideal for alcohols, free acid, ether, glycol, and solvents
- Equivalent to USP Phase G16
- Not bonded or cross-linked
Max. temperature: 60 to 220/240 ºC