Order Entry
Czech Republic
ContactUsLinkComponent
 
Centrifugal filtration units, Vivaspin® Endotest
Catalog # 512-0640
Supplier:  Sartorius
undefined
Centrifugal filtration units, Vivaspin® Endotest
Catalog # 512-0640
Supplier:  Sartorius

Specifications

  • MWCO:
    20 kD
  • Seq:
    01
  • Ø×H:
    30×116 mm
  • Filtration area:
    3,9 cm²
  • Sample volume:
    Swing bucket rotor: 15,0 ml
    Fixed angle rotor: 12,5 ml
  • Pk:
    12

Specifications

About this item

For 2 to 15 ml, cellulose triacetate membrane. Disposable ultrafiltration device for endotoxin concentration and removal of substances interfering with the LAL test from liquid samples. The device is a spin column based ultrafiltration unit. It can effectively be used in swing bucket or fixed angle rotors accepting 50 ml conical bottom centrifuge tubes.

  • Minimises hands on time
  • Ideal for concentration of samples for endotoxin free applications