Digital thermometer, AD 14 TH
Digital thermometer for quick measuring of high temperature ranges, AD 14 TH, −35…+500 °C, ±1,0 °C, 1,0 °C, 90×60×25 mm
Catalog # 620-0179
Supplier: Amarell
Jump to:
Product Details & Documents
This extremely fast digital thermometer is suitable for industry applications.
- Response time of the probe (T₉₀= 2 seconds)
- Automatic battery test avoids wrong measuring
- Fast measuring values in high temperature ranges
Stainless steel probe with PTFE cable (400 mm).
Specifications
- Range:−35…+500 °C
- Resolution:1,0 °C
- Description:Digital thermometer for quick measuring of high temperature ranges, AD 14 TH
- W×D×H:90×60×25 mm
- Accuracy:±1,0 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



