VWR®, Cleanroom Sleeve Protectors
113-7887
- Sterile:+
- Garment application:Cleanroom
- Colour:White
- Length:430 mm
- Pk:150 PAIR
Tapered sleeve protectors made from breathable SMS. Ideal for use in cleanroom and ESD environments.
- Elastic at both ends
- Folded seams
- Vacuum packed
Weight: 60 g.
Level I acc. IEST-RP-CC03.3. Suitable for use in ISO Class 5 + 6 cleanroom environments.
: Type 5/6; Cat. III.
: Individually double-bagged with lining.