The high pressure homogeniser HPH is an inline dispersing machine for energy-efficient, continuous production of superfine emulsions. Compared to other IKA inline machines, the dispersing action of the high pressure homogeniser HPH is not based on the rotor/stator principle. The improved homogenising effect is achieved within the homogeniser by means of spontaneous decompression of the liquid from max. 2000 bar to an ambient pressure. With the same energy input, the IKA HPH produces considerably finer emulsions than conventional toothed ring dispersers. The use of high pressure homogenisers is recommended when a disintegration down to the nano range is required; however, these machines do achieve a smaller flow capacity than conventional dispersers. The high pressure homogeniser consists of a high pressure piston pump and a downstream homogenising valve. The pressure build-up within the HPH occurs by means of one or more piston pump(s) which, with the help of ceramic pistons, ensure(s) a volume flow that is independent of pressure and virtually pulsation free. The desired homogenising pressure can be infinitely adjusted. The pressure is reduced in a selected adjustable gap of the homogenizing valve. The quick pressure decrease in a moving medium leads to extremely high turbulences and cavitations, which then bring about the grinding of the raw product. The machine's design can be adapted to fit customer-specific tasks. The high pressure homogeniser is available in two sizes with either one or more piston(s) of varying Ø. These parameters determine the max. homogenising pressure (800 or 2000 bar) possible for a specific machine type, the minimal permitted feeding volume (up to 10 ml) as well as homogenising results and flow capacities.
- All metal parts in contact with the product are made of stainless steel
- Available with one or two pistons
- Equipped with an on / off switch (standard version)
- Variable speed control via a HPH-CONTROLLER optionally available
- Execution acc. to GMP as well as CIP or SIP capability on request
- Catalog No:
- IKAAU071735
- IKAAU066126
- IKAAU068906
- IKAAT061555
- Model:
- HPH 2000/04-DH5
- HPH 2000/04-DH5
- HPH 2000/04-SH5
- HPH 2000/04-SH5
- Volume H₂O:
- 6000 ml
- 6000 ml
- 6000 ml
- 6000 ml
- Speed range:
- 344 min⁻¹ (fixed)
- 344 min⁻¹ (fixed)
- 344 min⁻¹ (fixed)
- 344 min⁻¹ (fixed)
- Speed adjustment:
- fixed
- fixed
- fixed
- fixed
- Motor rating:
- 1500 W
- 1500 W
- 1500 W
- 1500 W
- W×D×H:
- 284×656×568 mm
- 284×656×568 mm
- 286×639×509 mm
- 286×639×509 mm
- Weight:
- 36 kg
- 36 kg
- 36 kg
- 36 kg