Order Entry
Czech Republic
ContactUsLinkComponent
 
Water, BAKER ANALYZED® for LC-MS, J.T.Baker®
 :  Avantor
    
 
undefined
Water, BAKER ANALYZED® for LC-MS, J.T.Baker®
 :  Avantor
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating); Chem21 Solvent Selection Guide recommended by default and After discussion

 

 

  • For Laboratory,Research,or Manufacturing Use:
    Passes Test
  • Appearance:
    Passes Test
  • Gradient Elution Test (a.u.) - 254 nm:
    ≤ 0.002
  • Fluorescence Trace Impurities, measured as Quinine Base - at 450 nm Emission:
    ≤ 0.1 ppb
  • Fluorescence Trace Impurities, measured as Quinine Base - at Emission Maximum for Impurities:
    ≤ 0.2 ppb
  • Color (APHA):
    ≤ 10
  • Residue after Evaporation:
    ≤ 1.0 ppm
  • LC/MS Suitability - Largest Response on ESI- Positive Mode (as Reserpine):
    ≤ 50 ppb
  • Trace Impurities - Aluminum (Al):
    ≤ 50.0 ppb
  • Trace Impurities - * Calcium (Ca):
    ≤ 50.0 ppb
  • Trace Impurities - Iron (Fe):
    ≤ 50.0 ppb
  • Trace Impurities - Lithium (Li):
    ≤ 30.0 ppb
  • Trace Impurities - Magnesium (Mg):
    ≤ 50.0 ppb
  • Trace Impurities - Nickel (Ni):
    ≤ 30.0 ppb
  • Trace Impurities - Potassium (K):
    ≤ 50 ppb
  • Trace Impurities - * Sodium (Na):
    ≤ 50.0 ppb

 

Frequently Bought Together