Pocket pH and ORP testers, Pocket Pro™ / Pocket Pro™+
: Hach
These testers with integrated or replaceable sensor measure pH or ORP in a broad range of water applications. Ideal for field measurements in beverages, industrial water, wasterwater and swimming pool water.
- pH testers with pH glass sensing element
- Easy calibration steps and built-in diagnostics for pH testers
- Easy-to-replace AAA batteries and a convenient sample cup make maintenance and measurements simple
- Large LCD screen is easy to read
- Intuitive user interface
- Pocket Pro™+ models feature a replaceable sensor and backlit display
- One year warranty on meter and sensor
: pH tester supplied with 4 AAA batteries, lanyard, calibration solution and quick start guide.
ORP tester is supplied with 4 AAA batteries, lanyard and quick start guide.
ORP tester is supplied with 4 AAA batteries, lanyard and quick start guide.
- Catalog No:
- 662-1878
- 662-2149
- 662-1879
- 662-2150
- Model:
- Pocket Pro™ pH
- Pocket Pro™+ pH
- Pocket Pro™ ORP
- Pocket Pro™+ ORP
- pH range:
- 0,0 - 14,0
- 0,00 - 14,00
- -
- -
- pH resolution:
- 0,1
- 0,01
- -
- -
- pH accuracy:
- ±0,1
- ±0,02
- -
- -
- pH calibration:
- 3-point, automatic
- 3 points (automatic) or 2 points (custom)
- -
- -
- mV range:
- -
- -
- ±999
- ±999
- mV resolution:
- -
- -
- 1
- 1
- mV accuracy:
- -
- -
- ±2
- ±2
- mV calibration:
- -
- 1 point
- Sensor type:
- Fixed
- Replaceable
- Fixed
- Replaceable
- Display:
- LCD
- LCD with backlight
- LCD
- LCD with backlight
- Power supply:
- 4 × AAA batteries
- 4 × AAA batteries
- 4 × AAA batteries
- 4 × AAA batteries
- Compliance:
- IP 67
- IP 67
- IP 67
- IP 67
- W×D×H:
- 37×30×170 mm
- 37×30×170 mm
- 37×30×170 mm
- 37×30×170 mm
- Weight:
- 0,135 kg
- 0,135 kg
- 0,135 kg
- 0,135 kg
Frequently Bought Together