Centrifuge tubes
Catalog # BRND778013
Supplier: Brand
Specifications
- Closure type:Without cap
- Ø×L:17×113 mm
- Capacity:15 ml
- Seq:01
- Environmentally Preferable:
- Pk:100
Specifications
About this item
Duran® borosilicate glass.
- Withstands forces up to 3500×g
Conical bottom, beaded rim, ungraduated.