Order Entry
Czech Republic
ContactUsLinkComponent
Snap top solvent vials and closures, 19 mm, CrossLab
Snap top solvent vials and closures, 19 mm, CrossLab
Catalog # HEWL8010-0422
Supplier:  Agilent
undefined
Snap top solvent vials and closures, 19 mm, CrossLab
Catalog # HEWL8010-0422
Supplier:  Agilent

Specifications

  • Cap included:
    Yes
  • Septum:
    Red PTFE/white silicone
  • Capacity:
    10,00 ml
  • Colour:
    Clear
  • Seq:
    02
  • Cap type:
    Snap
  • Cap colour:
    Clear
  • Pk:
    1

Specifications

About this item

CrossLab snap top vials and caps provides a secure seal without crimping.