Order Entry
Czech Republic
ContactUsLinkComponent
Headspace screw top vials
Headspace screw top vials
Catalog # HEWL5188-2753
Supplier:  Agilent
undefined
Headspace screw top vials
Catalog # HEWL5188-2753
Supplier:  Agilent

Specifications

  • Cap included:
    No
  • Ø×H:
    23×75 mm
  • Capacity:
    20,00 ml
  • Colour:
    Clear
  • Seq:
    02
  • Pk:
    100

Specifications

About this item

The CombiPAL precision-threaded headspace screw top vials are ideal for applications in the environmental, food and beverage, industrial hygiene, drug analysis, and clinical chemistry industries.

Headspace screw caps with 18 mm septa

Product Information