Cut resistant gloves, Sabre - Lite 5, A655
Supplier: Portwest
Certificates
About this item
These gloves combine maximum cut level 5 with optimal dexterity and comfort when working with sharp knives. Made of polyester and glass fibre.
- Ambidextrous
- Machine washable at 60 °C
- Long cuff protects part of the arm
- Suitable for food processing
Gauge: 13
Colour: Blue
EN 388 (254X) Food contact approved
Certifications: EN 388:2016 (244XDX)
Food contact approved
Food contact approved
Specifications
- Catalog No:
- PRTWA655BLUXL
- PRTWA655BLUM
- PRTWA655BLUL
- Model:
- Sabre - Lite 5, A655
- Sabre - Lite 5, A655
- Sabre - Lite 5, A655
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Gauge:
- 13
- 13
- 13
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (244XDX)
- EN 388:2016 (244XDX)
- EN 388:2016 (244XDX)
- Food contact approved:
- +
- +
- +
Specifications
Frequently Bought Together