Test Tubes, without rim, Promed®
Catalog # FLME21030
Supplier: FL MEDICAL
Specifications
- Ext.Ø:13 mm
- Type:ungraduated
- Capacity:7 ml
- Length:100 mm
- Seq:01
- Pk:500
Specifications
About this item
PS, clear.
- Good thermal resistance
- Good chemical resistance
- Robust, economical
Universal tubes for a wide range of applications.