Order Entry
Czech Republic
ContactUsLinkComponent
Heat resistant gloves, VEGA V5
Heat resistant gloves, VEGA V5
Catalog # CANS0007-04
Supplier:  CANIS SAFETY
undefined
Heat resistant gloves, VEGA V5
Catalog # CANS0007-04
Supplier:  CANIS SAFETY

Specifications

  • Glove size:
    One size
  • Disposable / reusable:
    Reusable
  • Colour:
    Aluminium
  • Length:
    420 mm
  • Model:
    VEGA V5
  • Pk:
    1 PAIR

Specifications

About this item

Heat-resistant gloves sewn with Kevlar thread. Protects against radiant heat and melt splashes. Recommended use: work with hot objects and in an environment with radiant heat. Sectors: foundries, metallurgical industry.

  • Protection up to 500 °C
  • Palm - aramid fabric
  • Back - covered with aluminum foil

Glove length: 42 cm