Order Entry
Czech Republic
ContactUsLinkComponent
Silica gel 60, irregular 40 - 63 µm for flash chromatography
Silica gel 60, irregular 40 - 63 µm for flash chromatography
Supplier:  VWR Chemicals
Certificates
undefined
Silica gel 60, irregular 40 - 63 µm for flash chromatography
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Bulk density (tapped):
    460 - 550 g/l
  • pH (5 %):
    6.5 - 7.5
  • Loss on drying (160°C; 15 min):
    2.0 - 4.0 %
  • Particle size ( 40 µm):
    Max. 10 %
  • Particle size ( 63 µm):
    Max. 10 %

Specification Test Results

Frequently Bought Together