Order Entry
Czech Republic
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, PolySat®
Cleanroom wipes, pre-saturated, PolySat®
Catalog # TEXWTX1040
Supplier:  Texwipe
undefined
Cleanroom wipes, pre-saturated, PolySat®
Catalog # TEXWTX1040
Supplier:  Texwipe

Specifications

  • Packed:
    200 wipe/bag
  • Description:
    TX1040
  • L×W:
    178×279 mm
  • Model:
    PolySat®
  • Fibres (>100 µm):
    78/cm²
  • Basis weight:
    35 g/m²
  • Particle generation (>=0,5 µm):
    13 × 10⁶/m²
  • Absorbency:
    99 ml/m²
  • Extractables - using deionised water:
    0,001 g/m²
  • Extractables - using isopropyl alcohol:
    0,15 g/m²
  • Pk:
    200

Specifications

About this item

This soft 100% melt-blown PP wipe is pre-wetted with a 0,2 µm filtered, 70% isopropyl alcohol/30% deionised water solution.

  • Suitable for wiping production equipment requiring low solvent extractables and low particle generation
  • Eliminates problems associated with purchasing, storing, filtering, diluting and mixing alcohol
  • Delivers premeasured amount of high-purity alcohol to the surface
  • Optimises alcohol usage and reduces spill potential

Packaged in a reclosable slider bag, PolySat® is convenient for cleaning sensitive surfaces and equipment in controlled environments.

Colour: White

Packaging: Packaged in SolventSafe reclosable plastic bag that can be wiped down prior to introduction into the cleanroom.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.