Capillary columns, SE-30 and SE-54
Katalogové číslo HEWL112-5432
Dodavatel: Agilent
Specifikace
- Column Format:Capillary
- Film thickness:250 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:30 m
- Seq:02
- Phase:SE-54
- Pk:1
Specifikace
O tomto produktu
These columns are not bonded or cross-linked, and are therefore useful for established methods that do not require the column to have cross-linked or bonded polymer phases. Because SE series columns are not bonded or cross-linked, solvent rinsing is not recommend.
SE-30: 100% dimethylpolysiloxane, SE-54: (5%-phenyl)(1%-vinyl)-methylpolysiloxane
Operating temperature range: 0 to 325/350 °C