Racks for centrifuge tubes
Catalog # SEMA3912
Supplier: SEMADENI
Specifications
- For tubes:50 ml
- No. of Holes:25
- Colour:Blue
- Seq:02
- W×D×H:135×250×50 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Simple and inexpensive racks for 15 and 50 ml centrifuge tubes. Compatible with all standard universal tubes, respectively.
- PP, blue