Powder spatula
Catalog # BOCH3740
Supplier: BOCHEM
Specifications
- Length:150 mm
- Environmentally Preferable:
- Blade width:9 mm
- Pk:1
- Blade length:45 mm
Specifications
About this item
Double-ended powder spatula made of PTFE coated stainless steel. With one half-rounded and one flat end.