Impregnated biocide wipes, Klerwipe™-CR
Catalog # 115-0528
Supplier: ECOLAB CONTAMINATION CONTROL
Specifications
- Packed:20 packs × 15 wipes (Klertear packaging)
- Material:Polyester/cellulose
- Description:Klerwipe™ Sporicidal Low Residue Peroxide
- L×W:200×200 mm
- Seq:03
- Model:Klerwipe™ Sporicidal Low Residue Peroxide
- Efficacy:Wipe_efficacy-21399680|Wipe_efficacy-21399681|Wipe_efficacy-21399682|Wipe_efficacy-21399679|Wipe_efficacy-21399678
- Biocides:6% hydrogen peroxide
- Pk:300
Specifications
About this item
These hydroentangled polyester/cellulose blend wipes are impregnated with a choice of biocides.
- Sterile, binder-free, low particulate
- Klertear packaging makes the packs easy to open even when wearing gloves
Weight: 68 g/m²
Packaging: The wipes are supplied double bagged in a resealable pouch (Klertear packaging).
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904