Laboratory cabinets, spark-free, EX series
132-0950
: Lovibond
- Description:Laboratory cabinet with a spark-free interior, type EX 160
- Seq:01
- W×D×H:600×600×860 mm
- Configuration:4 storage levels (3 height-adjustable glass shelves)
- Doors:1 wing door
- Pk:1
- Weight:40 kg
- W×D×H int.:513×441×702 mm
The cabinet consist of a sturdy sheet steel housing with impact-proof and jolt-resistant powder coating. Improved, robust, insulated housing and highly efficient components provide maximum energy efficiency. The robust interior is made of high-quality, strong white plastic material (PS). The door is lockable and supplied with a right-hand hinge as standard (but can easily be converted to a left-hand hinge). A tight door seal is ensured by an all-round magnetic gasket.
- Lockable door, changeable door stop
- Temperature regulation: continuous 1 to +15 °C
- Cooling: powerful compressor unit, mounted on low noise, vibration-free bearings. Coolant: R600a
- Automatic defrost - condensation drains into a collection bowl within the refrigerator
- Adjustable front feet
The models EX 220, EX 300 and EX 490 have a 'fan stop' function, which switches the fan off when the door is opened.
: The product complies with the following european directives and regulations: 2006/42/EC, 2006/95/EC, 94/9/EC, 2004/108/EC, 2011/65/EU.