Microcentrifuge tubes
Catalog # BOET02.013.0100
Supplier: BOETTGER PAUL
Specifications
- Packed:1000/bag
- Type:without lid
- Version:graduated, conical bottom, non sterile
- Capacity:1,5 ml
- Colour:Natural
- Seq:01
- Environmentally Preferable:
- Pk:1.000
Specifications
About this item
Made from selected high-quality and biologically inert polypropylene.
- High resistance to temperatures and chemicals
- Autoclavable at 121°C/2,1 bar (cap not closed)
- Place for markings on label area and flat cover
- Perfect closure of leak free cap, due to the design of the lid
- Membrane can be punctured by sampling-needles
- Graduation
- Round inside bottom for easy recovery of pellets or fluids
Without caps.