Cleanroom indicator wipes, BlueWipe®
Catalog # TEXWTX512
Supplier: Texwipe
Specifications
- Packed:50 wipes/bag; 10 bags/case
- Description:TX512
- L×W:310×310 mm
- Environmentally Preferable:
- Model:BlueWipe®
- Fibres (>100 µm):140000/m²
- Basis weight:70 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:200 × 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:4000000/m²
- Absorbency:280 ml/m²
- Absorbency rate:4 s
- Extractables - using deionised water:0,07 g/m²
- Extractables - using isopropyl alcohol:0,03 g/m²
- Ions - potassium:2 ppm
- Ions - sodium:10 ppm
- Ions - chloride:13 ppm
- Pk:500
Specifications
About this item
This wipe is constructed from a non woven blend of 55% cellulose and 45% polyester that offers both durability and absorbency. The blue tint indicates exposure to liquid which makes the wipe ideal for alerting the user to the exposure of liquids and/or dangerous spills.
- Low particle count, low extractable level and solvent compatibility: Suitable for general wiping and spill control
- Indicates exposure to liquids via blue color
- Provides abrasion-free surface for inspection of transparent surfaces
- Convenient C-fold packaging for quick, easy access
Suitable for use in ISO class 6 and 7 cleanrooms.