VWR®, Hand Tally Counter
710-0935
- Range:0 - 9999
- Weight:85 g
- Description:Hand tally counter
- W×D×H:30×45×45 mm
- Pk:1
Metal construction is designed for reliability, long life and hard use. Unique engineering provides a smooth tactile feel. Numbers instantly and automatically return to zero with a twist of the reset knob.
- Compact unit for carrying in the pocket
- Ease in viewing, large white numerals on a black background
Hundreds of laboratory applications provide opportunities to count blood samples, take surveys, inventory items, total drops of liquid, receive lab samples, and tally biomedical events. A protective window seals out dust, dirt and humidity. The rugged, heavy-duty, chrome-finished case has a hinged finger loop for a secure grip. Finger pressure on the button produces an audible click that signals the count. This feature ensures a registered count without looking at the counter.