Chemical resistant gloves, Vitoject® 890
This glove made of 100% high chemical resistant Viton (fluorocarbon rubber) is manufactured by using Vulkoject process technology.
- Solvent-free by eco-friendly injection moulding process
- Rolled edge, smooth, powdered
- Very good temperature flexibility, very high gas tightness
- Wide shape makes it possible to wear gloves underneath (heat protection)
- Excellent low degradation
- Good resistance against polycyclic aromatic hydrocarbons (petrochemistry)
Ideal when working with aromatic hydrocarbons (Benzene, Toluene etc.), chlorinated hydrocarbons (Tri, Per etc.), fuels, aggressive acids and many other chemicals. The material is also highly resistant to ozone and sunlight (UV).
: EN 388:2016 (3101X), EN ISO 374-1 Type A (DFGKLM); Cat. III; AQL <0,65
- Catalog No:
- 112-1321
- 112-1322
- 112-4659
- 112-1323
- Model:
- 890
- 890
- 890
- 890
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Powdered / powder-free:
- Powdered
- Powdered
- Powdered
- Powdered
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Rolled
- Rolled
- Rolled
- Rolled
- EN norm:
- EN 388:2016 (3101X), EN ISO 374-1 Typ A (DFGKLM)
- EN 388:2016 (3101X), EN ISO 374-1 Typ A (DFGKLM)
- EN 388:2016 (3101X), EN ISO 374-1 Typ A (DFGKLM)
- EN 388:2016 (3101X), EN ISO 374-1 Typ A (DFGKLM)
Frequently Bought Together