Cleanroom wipes, pre-saturated, PROSAT® Polynit Heatseal
Catalog # 115-1869
Supplier: CONTEC
Specifications
- Packed:50 wipes/bag, 16 bags/case
- L×W:230×230 mm
- Environmentally Preferable:
- Model:Polynit Heatseal
- Fibres (>100 µm):0,150×10³/m²
- Basis weight:140 g/m²
- Particle generation (>=0,5 µm):2,2 × 10⁶/m²
- Ions - sodium:0,17 ppm
- Ions - chloride:0,06 ppm
- Pk:800
Specifications
About this item
This wipe is made from filament polyester that is laser cut to bond the fibres at the edges of the wipe. This creates a very clean, non abrasive edge that allows full utilisation of the wipe surface. Pre-saturated with 5% semi grade IPA and 95% DIW.
- Wipe is exceptionally low in particles and extractable residue
- Presaturation greatly reduces solvent usage and maximises process control and consistency
- Abrasion and chemical resistant
- Ideal for general purpose and critical cleaning
Colour: White
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
*The product(s) on this page are outside the scope of the EU Directive 2019/904.
*The product(s) on this page are outside the scope of the EU Directive 2019/904.