Cleanroom wipes, pre-saturated, Polynit Heatseal, Prosat®
: CONTEC
These heat seal wipes are made from filament polyester that is laser cut to bond the fibres at the edges of the wipes. This creates a very clean, non abrasive edge that allows full utilisation of the wipe surface. The wipes are saturated with 70% USP grade IPA, 30% DI water.
- Exceptionally low in particles and extractable residue
- Pre-saturation greatly reduces solvent usage and maximises process control and consistency
- Abrasion and chemical resistant
Ideal for general purpose and critical cleaning.
Colour: White
: The product(s) on this page are outside the scope of the EU Directive 2019/904
- Catalog No:
- 115-3032
- 115-2818
- 115-2700
- 115-2819
- 115-2817
- 115-2447
- Basis weight:
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- 140 g/m²
- Fibres (>100 µm):
- 0,149×10³/m²
- 0,149×10³/m²
- 0,149×10³/m²
- 0,149×10³/m²
- 0,149×10³/m²
- 0,149×10³/m²
- Particle generation (>=0,5 µm):
- 4,8 × 10⁶/m²
- 4,8 × 10⁶/m²
- 4,8 × 10⁶/m²
- 4,8 × 10⁶/m²
- 4,8 × 10⁶/m²
- 4,8 × 10⁶/m²
- Ions - chloride:
- 0,10 ppm
- 0,10 ppm
- 0,10 ppm
- 0,10 ppm
- 0,10 ppm
- 0,10 ppm
- Ions - sodium:
- 0,13 ppm
- 0,13 ppm
- 0,13 ppm
- 0,13 ppm
- 0,13 ppm
- 0,13 ppm
Frequently Bought Together