Order Entry
Czech Republic
ContactUsLinkComponent
 
Variable-speed rotor mill, PULVERISETTE 14
Catalog # FRIT14.5020.00
Supplier:  FRITSCH
undefined
Variable-speed rotor mill, PULVERISETTE 14
Catalog # FRIT14.5020.00
Supplier:  FRITSCH

Specifications

  • Final fineness:
    0,08 - 6 mm
  • Material feed size:
    <10 mm
  • Description:
    Variable-speed rotor mill, PULVERISETTE 14
  • Seq:
    01
  • Model:
    PULVERISETTE 14
  • Batch/sample volume:
    Up to 10 ml
  • Grinding chamber material:
    Stainless steel or optional pure titanium and Titanium nitride (TiN)-coated
  • Power consumption:
    1200 W
  • Power supply:
    230 - 240 V 50/60 Hz
  • Speed:
    6000 - 20000 min⁻¹
  • Weight:
    23 kg
  • W×D×H:
    310×480×470 mm
  • Pk:
    1

Specifications

About this item

The FRITSCH variable speed rotor mill PULVERISETTE 14 classic line is the ideal mill for fast, effective comminution of soft to medium-hard, brittle and fibrous materials as well as temperature-sensitive samples.

  • Rapid sample throughput due to high-speed grinding and simple cleaning
  • Max. feed size 10 mm, max. throughput 5 L/h
  • Final fineness d50 <40 µm, sieve inserts 0,08 to 6 mm
  • Simple changing of all grinding parts without tools
  • Variable speed settings between 6000 and 20000 min⁻¹
  • Automatic speed regulation for constant milling
Ordering information: In order to operate the mill, the following items must be ordered separately: Rotor; a sieve ring and/or an impact bar or a pin insert – allowing the user to select your grinding tools according to the specfic application. Please contact Avantor for details.
Delivery: PULVERSITTE 14 (Base unit) supplied with collecting vessel (14.2500.00), collecting vessel lid with seal ring (14.2540.00), inner funnel (14.2180.10, inner funnel 13 mm (14.2480.10), control cable (24.3120.00), Hex key (83.4270.00), triangular key (83.4260.00) and mains cable.