Order Entry
Czech Republic
ContactUsLinkComponent
 
Aluminium crimp seals for headspace vials
  NSCAC4020-6A
Aluminium crimp seals for headspace vials
  NSCAC4020-6A

 

  • Ø:
    20 mm
  • Hardness:
    -
  • Septum:
    -
  • Type:
    Aluminium pressure release crimp cap, silver, with 7,5 mm central hole
  • Seq:
    03
  • Thickness:
    -
  • Pk:
    1.000

 

 

Pre-assembled caps and septa are convenient and minimise contamination from handling.

  • Aluminium caps are available in standard centre hole, pressure release and tear-off
  • Pressure release caps are designed to open when internal pressure exceeds 3,0 ±0,5 bar