Order Entry
Czech Republic
ContactUsLinkComponent
Semi-micro and analytical balances, GH series
Semi-micro and analytical balances, GH series
Catalog # ANDAGH-120-EC
undefined
Semi-micro and analytical balances, GH series
Catalog # ANDAGH-120-EC

Specifications

  • Model:
    GH-120-EC
  • Pan/Platform Size:
    Ø 90 mm
  • Seq:
    10
  • Pk:
    1
  • Readability:
    0,1 mg
  • Weighing cap.:
    120 g
  • Linearity:
    0,2 mg

Specifications

About this item

Analytical and semi-micro balances with extra-large weighing chambers with anti-static coated glass. The GH range also features a memory function to store weighing data and calibration data. When weighing data is stored only, 200 data can be stored as a maximum. In addition, a useful interval memory mode is available to store the weighing data periodically.

  • Automatic self-calibration, using the internal mass, adapting to changes in temperature
  • Response adjustment adapting to drafts and/or vibration automatically
  • Good laboratory practice (GLP) data can output using the RS232C serial interface
  • A built-in clock and calendar that can add the time and date to the output data
  • Density mode for calculating the density of a solid, also with under hook for measuring density and weighing magnetic materials
Delivery: Supplied with WinCT in CD-ROM, AC adapter and manual.