Order Entry
Czech Republic
ContactUsLinkComponent
 
Pasteur pipettes, disposable, Liquipette®
Catalog # ELKA127-P503-000
Supplier:  ELKAY
undefined
Pasteur pipettes, disposable, Liquipette®
Catalog # ELKA127-P503-000
Supplier:  ELKAY

Specifications

  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    3,5 ml
  • Length:
    152 mm
  • Seq:
    02
  • Drop vol.:
    45 µl
  • Graduated up to:
    3 ml
  • Graduation:
    0,5 / 1,0 / 1,5 / 2,0 /2,5 / 3,0 ml
  • Pk:
    500

Specifications

About this item

These disposable transfer (Pasteur) pipettes are an economical and safe alternative to glass Pasteur pipettes.

  • Phthalate and silicone free, no plasticisers are used during the moulding process
  • Manufactured from virgin low density polyethylene in the EU
  • Graduated, non sterile

Used largely in routine laboratories and diagnostics, Liquipette are ideal for sampling or measured transfers of aqueous solutions.