Order Entry
Czech Republic
ContactUsLinkComponent
Vacuum gauge
Vacuum gauge
  181-9915
undefined
Vacuum gauge
  181-9915

 

  • Description:
    Vacuum/pressure gauge, with two tubing connections Ø 7 mm
  • Environmentally Preferable:
  • Pk:
    1

 

 

Simple brass vacuum/pressure gauge for inclusion in vacuum lines to give coarse vacuum/pressure indication.

  • Display: 1 to 0 bar (Vacuum) and 0 to 1,5 bar (Pressure)
  • Display Ø: 60 mm