Order Entry
Czech Republic
ContactUsLinkComponent
Isonipecotamide 98%
Irritant
Isonipecotamide 98%
Certificates
undefined
Irritant
Isonipecotamide 98%

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    146 to 150 °C (on dry substance)
  • Water:
    ≤2 % (K.F.)
  • Loss on drying:
    ≤2 % (70 °C)
  • Sulfated ash:
    ≤0.2 %
  • Titration with HClO4:
    ≥97.5 % (On dry substance)

Specification Test Results

Related Information

Frequently Bought Together