Order Entry
Czech Republic
ContactUsLinkComponent
Mailing containers
Mailing containers
Catalog # DELT401301
Supplier:  DELTALAB
Mailing containers
Catalog # DELT401301
Supplier:  DELTALAB

Specifications

  • Colour:
    White
  • Description:
    Mailing container for 10 ml tubes
  • Seq:
    01
  • Pk:
    500

Specifications

About this item

Leak proof mailing container, translucent, with safety screw cap, made of PE.

  • Ideal for 10 ml tubes
  • Includes a piece of absorbent paper to prevent any leakage

Dimensions uncapped: 117×30 mm

External mouth diameter: 24,5 mm
Internal mouth diameter: 21 mm

Ordering information: Container and cap are sold separately.

Screw cap

Product Information