Suction hoods, ASE
: asecos
Safety workstation is a robust construction made of chemically resistant, anodised aluminium profiles used to protect from harmful substances and vapours in the open containers.
- The prescribed specified workplace limit values are maintained
- Ideal for assembly on an existing workplace
- Fracture-resistant acrylic glass, 5 mm
- Mounting on an on-site air exhaust system
- Connecting pieces (DN160) in the ceiling for connection to the on-site exhaust air system
- The air speed should be 0,3 m/s
: Accordance with EN14175-3.
- Catalog No:
- MSGA16553
- MSGA16554
- MSGA16556
- MSGA16555
- Model:
- ASE.50.6.4
- ASE.50.9.4
- ASE.90.12.6
- ASE.90.9.6
- Treated air volume:
- 250
- 300
- 540
- 360
- Air velocity at the front panel:
- ≥0,5 m/s
- ≥0,5 m/s
- ≥0,5 m/s
- ≥0,5 m/s
- Specifications:
- With front opening of W×H 484×437 mm
- With front opening of W×H 600×437 mm
- With front opening of W×H 900×452 mm
- With front opening of W×H 600×452 mm
Frequently Bought Together