Cleanroom coats, long, 1R011
Supplier: FRISTADS KANSAS
Certificates
About this item
These coats are made of XR50 fabric consisting of 97% polyester and 3% conductive fibre. The fabric is ideal for sterile environments.
- Fabric shows no change in pore size after 50 wash and autoclave cycles
- Concealed zip, side vents
- Round neck with snap fastener
- Cuffs
- Raglan sleeves
Weight: 115 g/m²
Specifications
- Catalog No:
- KWIN100647900L
- KWIN100647900S
- KWIN1006477302XL
- KWIN100647900M
- KWIN100647500XS
- KWIN100647500XL
- KWIN100647500L
- KWIN100647730XS
- KWIN100647730XL
- KWIN1006479003XL
- KWIN100647500S
- KWIN1006475003XL
- KWIN1006479002XL
- KWIN100647500M
- KWIN1006475002XL
- KWIN100647730L
- KWIN100647900XS
- KWIN1006477303XL
- KWIN100647900XL
- KWIN100647730S
- KWIN100647730M
- Garment application:
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- 97% polyester and 3% conductive fibre
- Weight:
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
Specifications
Frequently Bought Together